Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L
Mfr # 931342
Zoro # G102520076
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-1.50
- Material Steel
- Finish Plain
- Thread Length 52mm
Product Information
- Brand Midwest Fastener
- MFR # 931342
- Zoro # G102520076
- UPC # 719199313425
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-1.50 |
Fastener Length | 160 mm |
Thread Length | 52mm |
Diameter 1 | 20mm |
Diameter 2 | 34mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK (U55050.019.0150)
- L9 Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade 9, Waxed Zinc Yellow, 7/8 in Ht, 15 PK (446018)
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain Stainless Steel, 200 mm L (M55000.270.0200)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Zinc Plated (U16010.087.0226)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931321)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931323)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (931325)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (39144)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (53476)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (00032)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04104.056.0275)
- Midwest Fastener Hex Head Cap Screws