Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK
Mfr # 931284
Zoro # G802519837
product price: $14.45
/pk 2, $7.23/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M18-1.50
- Fastener Length 70 mm
- Material Steel
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 931284
- Zoro # G802519837
- UPC # 719199312848
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-1.50 |
Fastener Length | 70 mm |
Thread Length | 42mm |
Diameter 1 | 18mm |
Diameter 2 | 31mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0012)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWLIS100USA-010BX)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04000.050.0225)
- GRIP-RITE Roofing Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 11 ga (3HGRFG5)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK (31046)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 25 PK (54436)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (930841)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 35 mm L, 4 PK (73922)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 12 PK (60363)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 100 mm L, 4 PK (73832)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4-1/4 in L, 5 PK (U51000.100.0425)
- Midwest Fastener Hex Head Cap Screws