Shop All Flange Bolts
Midwest Fastener
Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK
Mfr # 933021
Zoro # G202522574
product price: $12.95
/pk 2, $6.48/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Product Information
- Brand Midwest Fastener
- MFR # 933021
- Zoro # G202522574
- UPC # 719199330217
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 90 mm |
Diameter 2 | 24mm |
Length 1 | 90mm |
Thread Length | 38mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Class 10.9 |
Specifications | DIN 6921 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 11/32 in L, Aluminum Body, 500 PK (AD34BS201)
- ZORO SELECT M2.6-0.45 x 5 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026050-100P1)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (N04160.031.0062)
- MIDWEST FASTENER Hex Nut, M5-0.8, Stainless Steel, Not Graded, 100 PK (55119)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (933148)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (78467)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 70 mm L, 3 PK (933444)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (34813)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (75506)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (933144)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.050.0225)
- Midwest Fastener Flange Bolts