Shop All Flange Bolts
Midwest Fastener
Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 130 mm L, 2 PK
Mfr # 933024
Zoro # G102522636
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Product Information
- Brand Midwest Fastener
- MFR # 933024
- Zoro # G102522636
- UPC # 719199330248
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 130 mm |
Diameter 2 | 24mm |
Length 1 | 130mm |
Thread Length | 38mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Specifications | DIN 6921 |
Hardness | Class 10.9 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0100)
- KANEBRIDGE 3/8x3 Cotter Pin Zinc, Pkg of 100 (37548PC)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- MIDWEST FASTENER 3/16-24 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78843)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 25 mm L, 6 PK (932944)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 20 mm L, 6 PK (77181)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (933022)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 3 in L, 10 PK (50349)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (933242)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 5 PK (34808)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 70 mm L, 10 PK (M04132.160.0070)
- Midwest Fastener Flange Bolts