Shop All Flange Bolts
Midwest Fastener
Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK
Mfr # 933023
Zoro # G902522614
product price: $16.45
/pk 2, $8.23/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Product Information
- Brand Midwest Fastener
- MFR # 933023
- Zoro # G902522614
- UPC # 719199330231
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 120 mm |
Diameter 2 | 24mm |
Length 1 | 120mm |
Thread Length | 38mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Specifications | DIN 6921 |
Hardness | Class 10.9 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5-40, 3 ft, Stainless Steel, 18-8, Plain Finish (13302)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.025.0006)
- HOWMET AEROSPACE Blind Rivet, 3/8 in Dia., 10 PK (BOM-R12-6-PKT)
- DEWALT Lag Shield Short Lag Shield, 3/4" Dia, 2" L, Alloy Steel Zinc Plated, 50 PK (01201-PWR)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (933021)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 16 mm L, 8 PK (932942)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 65 mm L, 3 PK (933443)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (933144)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (71643)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 6 PK (75721)
- KIPP M3 Flange Bolt, Polished Stainless Steel, 12 mm L (K1330.03X12)
- Midwest Fastener Flange Bolts