Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 35 mm L, 3 PK
Mfr # 931241
Zoro # G802519615
product price: $9.19
/pk 3, $3.06/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-1.50
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 931241
- Zoro # G802519615
- UPC # 719199312411
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-1.50 |
Fastener Length | 35 mm |
Diameter 1 | 16mm |
Diameter 2 | 27mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Specifications | DIN 961 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/2 in, Steel Pan Head Slotted Drive (A0090080132P)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 1000 PK (07254)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0100)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.012.0087)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931246)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931245)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (931263)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00831)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55034)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (00703)
- NEWPORT FASTENERS Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 25 PK (775810-25)
- Midwest Fastener Hex Head Cap Screws