Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK
Mfr # 73923
Zoro # G902520504
original price:
$14.35
5% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.25
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 73923
- Zoro # G902520504
- UPC # 738287739237
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 50 mm |
Diameter 2 | 21mm |
Diameter 1 | 12mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 961 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK (HC1010035-025P2)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP12)
- GRK FASTENERS Wood Screw, #12, 8 in, Torx Drive, 50 PK (2181)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (K2030)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 70 mm L, 4 PK (73924)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 35 mm L, 4 PK (73922)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK (73925)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (00344)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 100 PK (05369)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 40 mm L, 12 PK (73766)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L (HC10240801-001P2)
- Midwest Fastener Hex Head Cap Screws