Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 35 mm L, 4 PK
Mfr # 73922
Zoro # G402520509
product price: $10.49
/pk 4, $2.62/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.25
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 73922
- Zoro # G402520509
- UPC # 738287739220
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 35 mm |
Diameter 2 | 21mm |
Diameter 1 | 12mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Specifications | DIN 961 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (ZUL60208C06)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0100)
- J.W. WINCO Slotted Spanner Lock Nut, M15, Steel, Class 5, Passivated, Zinc Plated, 8.5 mm Ht (1804.1-M15X1)
- USA INDUSTRIALS Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 50 PK (ZBOLT-4609)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 70 mm L, 4 PK (73924)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73923)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 25 mm L, 4 PK (73921)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 4 PK (71243)
- MIDWEST FASTENER Grade 5, 1/4" Hex Head Cap Screw, Zinc Plated Steel, 1 in L (00254)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 5 PK (65481)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 50 PK (U55000.025.0275)
- Midwest Fastener Hex Head Cap Screws