Shop All Flange Bolts
Midwest Fastener
Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 45 mm L, 4 PK
Mfr # 73126
Zoro # G902521334
product price: $15.15
/pk 4, $3.79/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Product Information
- Brand Midwest Fastener
- MFR # 73126
- Zoro # G902521334
- UPC # 738287731262
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 45 mm |
Diameter 2 | 17mm |
Length 1 | 45mm |
Thread Length | 26mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Class 10.9 |
Specifications | DIN 6921 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #7-19 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0708KPP)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 12 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-12)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x3in, 32000lb, PK5 (U39150.050.0300)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01062.037.0125)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 6 PK (932927)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 70 mm L, 3 PK (933444)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK (78502)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 25 PK (50340)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 4 PK (75723)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 20 PK (72982)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 600 PK (808849)
- Midwest Fastener Flange Bolts