Shop All Flange Bolts
Midwest Fastener
Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 110 mm L, 2 PK
Mfr # 932965
Zoro # G102522575
product price: $6.99
/pk 2, $3.50/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Product Information
- Brand Midwest Fastener
- MFR # 932965
- Zoro # G102522575
- UPC # 719199329655
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 110 mm |
Diameter 2 | 17mm |
Length 1 | 110mm |
Thread Length | 26mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Specifications | DIN 6921 |
Hardness | Class 10.9 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0200)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 15/64 in Ht, 50 PK (U11071.037.0001)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #4-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-4GX2.0DSL)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.1/2-13x4ftx2)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 40 mm L, 4 PK (932947)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 40 mm L, 6 PK (932928)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 20 mm L, 8 PK (932943)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1/2 in L, 15 PK (34781)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Yellow Steel, 2-3/4 in L, 3 PK (74646)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (932964)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (74631)
- Midwest Fastener Flange Bolts