Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 90 mm L, 4 PK
Mfr # 73906
Zoro # G802520383
product price: $15.19
/pk 4, $3.80/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.25
- Material Steel
- Finish Plain
- Thread Length 26mm
Product Information
- Brand Midwest Fastener
- MFR # 73906
- Zoro # G802520383
- UPC # 738287739060
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 90 mm |
Thread Length | 26mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3066)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/8 in Bore Dia., 10 PK (U36050.237.0001)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1500)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK (02563-PWR)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (930784)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 60 mm L, 6 PK (73903)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 100 mm L, 3 PK (73907)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 5 PK (65501)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 3 PK (73441)
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 2 PK (39243)
- ZORO SELECT Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L (M01000.420.0140)
- Midwest Fastener Hex Head Cap Screws