Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 110 mm L, 3 PK
Mfr # 930781
Zoro # G202521218
product price: $11.59
/pk 3, $3.86/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.25
- Material Steel
- Finish Plain
- Thread Length 26mm
Product Information
- Brand Midwest Fastener
- MFR # 930781
- Zoro # G202521218
- UPC # 719199307813
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 110 mm |
Thread Length | 26mm |
Diameter 2 | 19mm |
Diameter 1 | 10mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 10-24 x 1in Partition Size Sex Bolt Set - One Way - Truss Head - 18-8 Stainless Steel - Pkg of 100 (5X.1021PS)
- ZORO SELECT Body Bolt, Phosphate Steel, 3/4 in L, 50 PK (5MTN3)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3917-042)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Galvanized Steel Hex Head Hex Drive, 587 PK (54809)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 40 mm L, 10 PK (73901)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (930785)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (930801)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (930782)
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 2 PK (73504)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 15 PK (933881)
- ZORO SELECT Class 8.8, M14 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M01000.140.0120)
- Midwest Fastener Hex Head Cap Screws