Shop All Flange Bolts
Midwest Fastener
Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 6 PK
Mfr # 75721
Zoro # G802519820
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
- Head Style Flange Hex
Product Information
- Brand Midwest Fastener
- MFR # 75721
- Zoro # G802519820
- UPC # 738287757217
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 20 mm |
Diameter 2 | 16mm |
Length 1 | 20mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Class 10.9 |
Type | Flange Bolt |
Style | JIS |
Specifications | JIS |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 3/8 in Lg, 1000 PK (UDI0-200370-1000P)
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 2-1/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-28)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M8-1.25 (5403-8)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Zinc Plated (A0430160FXTZ)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 20 PK (72983)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 15 PK (72992)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 25 mm L, 15 PK (72985)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 40 mm L, 4 PK (932947)
- MIDWEST FASTENER Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 70 mm L, 3 PK (933125)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 4 PK (74643)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 35 mm L, 50 PK (M01256.100.0035)
- Midwest Fastener Flange Bolts