Shop All Spring Nuts & Cage Nuts
Midwest Fastener
Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish
Mfr # 76286
Zoro # G902521501
product price: $16.29
/pk 10, $1.63/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Minimum Panel Thickness 0.093 in
- Maximum Panel Thickness 0.126 in
- Nut Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 76286
- Zoro # G902521501
- UPC # 738287762860
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Width | 0.54 in |
Diameter | 1/4" |
Details
System of Measurement | Inch |
Minimum Panel Thickness | 0.093 in |
Maximum Panel Thickness | 0.126 in |
Nut Material | Steel |
Material Grade/Class | Not Graded |
Nut Finish | Zinc Plated |
Thickness | .093 - .126 |
Item | Cage Nut |
Panel Thickness | .093 - .126 |
Description
A cage nut consists of a square nut in a spring steel cage which wraps around the nut. The cage has two wings that when compressed allow the cage to be inserted into the square holes in equipment racks, and when released hold the nut in position behind the hole. The nut is usually slightly loose in the cage to allow for minor adjustments in alignment.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534342G1)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (1CFD8)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0037)
- NATIONAL 1/2 In. x 6 In. Zinc J Bolt (N232975)
- MIDWEST FASTENER Spring Nut, 3/32", 10 PK (38682)
- MIDWEST FASTENER Spring Nut, #10-24, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61624)
- MIDWEST FASTENER Spring Nut, 1/4"-20, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61625)
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76285)
- MIDWEST FASTENER Cage Nut, #10-24, Steel, Not Graded, Zinc Plated Finish (76282)
- MIDWEST FASTENER Spring Nut, #8-32, J Shape, Steel, Zinc Plated Finish, 16 PK (61631)
- ZORO SELECT Cage Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 5000 PK (210151)
- Midwest Fastener Spring Nuts & Cage Nuts