Shop All Lock Nuts
Midwest Fastener
Breakaway Lock Nut, 3/8"-16, Zinc, Zinc Plated, 6 PK
Mfr # 77784
Zoro # G302512529
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Lock Type Breakaway
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 77784
- Zoro # G302512529
- UPC # 738287777840
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Lock Nut |
Material | Zinc |
Lock Type | Breakaway |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Driver Type | 3/4" Driver |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0125)
- UNICORP Dowel Pin, Dowel Pin- 1/8" Dia 3/4" Leng (DP416-125-750-F09)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0003)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (WWG-CPP-002)
- MIDWEST FASTENER Breakaway Lock Nut, #10-24, Zinc, Zinc Plated, 12 PK (77781)
- MIDWEST FASTENER Breakaway Lock Nut, 1/4"-20, Zinc, Zinc Plated, 10 PK (77782)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15 PK (39722)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 8 PK (76272)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 20 PK (63545)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (09736)
- FOREVERBOLT Nylon Insert Lock Nut, M16-2.00, 316 Stainless Steel, Not Graded, NL-19, 16 mm Ht, 5 PK (FB3LNM16P5)
- Midwest Fastener Lock Nuts