Shop All Lock Nuts
Midwest Fastener
Breakaway Lock Nut, #10-24, Zinc, Zinc Plated, 12 PK
Mfr # 77781
Zoro # G602512533
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Lock Type Breakaway
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 77781
- Zoro # G602512533
- UPC # 738287777819
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Lock Nut |
Material | Zinc |
Lock Type | Breakaway |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Driver Type | 3/4" Driver |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (54345)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 25 PK (AKS4T-420-260)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE29)
- ZORO SELECT #8-32 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010832B050)
- MIDWEST FASTENER Breakaway Lock Nut, 3/8"-16, Zinc, Zinc Plated, 6 PK (77784)
- MIDWEST FASTENER Breakaway Lock Nut, 1/4"-20, Zinc, Zinc Plated, 10 PK (77782)
- MIDWEST FASTENER Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 10 PK (53670)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 12 PK (76983)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, 100 PK (55130)
- MIDWEST FASTENER Lock Nut, #10-24, Steel, Chrome Plated, 10 PK (30142)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12960.025.0002)
- Midwest Fastener Lock Nuts