Shop All Blind Rivets
Midwest Fastener
Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/16 in L, Aluminum Body, 50 PK
Mfr # 53951
Zoro # G102519308
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.188 in to 0.250 in
Product Information
- Brand Midwest Fastener
- MFR # 53951
- Zoro # G102519308
- UPC # 738287539516
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1/16 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 0.188 in to 0.250 in |
Standards | Not Listed |
System of Measurement | Inch |
Description
Also known as a pop rivet. Blind rivets are tubular and are supplied with a mandrel through the center. The rivet assembly is inserted into a hole drilled through the parts to be joined and a specially designed tool used to draw the mandrel into the rivet. This expands the blind end of the rivet and then the mandrel snaps off. Blind rivets are mainly used when access to the joint is only available from one side.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (N04100.056.0200)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37643)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 100 PK (04287)
- ZORO SELECT Taper Pin, 10 x 50mm, PK25 (M39000.100.0050)
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (53954)
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 50 PK (53952)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (51070)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 50 PK (53963)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (53938)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 20 PK (36843)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 15/16 in L, Aluminum Body, 250 PK (U34124.018.6861)
- Midwest Fastener Blind Rivets