Shop All Blind Rivets
Midwest Fastener
Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, 18-8 Stainless Steel Body, 50 PK
Mfr # 53966
Zoro # G802519455
product price: $20.15
/pk 50, $0.40/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material 18-8 Stainless Steel
- Mandrel Material 18-8 Stainless Steel
- Grip Range 0.626 in to 0.750 in
- Standards Not Listed
Product Information
- Brand Midwest Fastener
- MFR # 53966
- Zoro # G802519455
- UPC # 738287539660
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 3/4 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | 18-8 Stainless Steel |
Mandrel Material | 18-8 Stainless Steel |
Grip Range | 0.626 in to 0.750 in |
Standards | Not Listed |
System of Measurement | Inch |
Description
Also known as a pop rivet. Blind rivets are tubular and are supplied with a mandrel through the center. The rivet assembly is inserted into a hole drilled through the parts to be joined and a specially designed tool used to draw the mandrel into the rivet. This expands the blind end of the rivet and then the mandrel snaps off. Blind rivets are mainly used when access to the joint is only available from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-437)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 10, Black Oxide, 38 mm Ht, 2 PK (M04120.480.0001)
- SENCO Crown Staples, 18 ga, 1/4" W, PK5000, 18 ga ga, 1 in Leg L, Steel, 5000 PK (L13BABN)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 5 PK (M04161.180.0110)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 20 PK (36843)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/8 in L, 18-8 Stainless Steel Body, 50 PK (53961)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/8 in L, 18-8 Stainless Steel Body, 20 PK (36846)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/4 in Dia., 1/4 in L, Aluminum Body, 50 PK (53943)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK (53956)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 100 PK (51082)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34130.012.0048)
- Midwest Fastener Blind Rivets