Shop All Blind Rivets
Midwest Fastener
Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK
Mfr # 53956
Zoro # G902519270
product price: $7.15
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material 18-8 Stainless Steel
- Mandrel Material 18-8 Stainless Steel
- Grip Range 0.188 in to 0.250 in
- Standards Not Listed
Product Information
- Brand Midwest Fastener
- MFR # 53956
- Zoro # G902519270
- UPC # 738287539561
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 1/4 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | 18-8 Stainless Steel |
Mandrel Material | 18-8 Stainless Steel |
Grip Range | 0.188 in to 0.250 in |
Standards | Not Listed |
System of Measurement | Inch |
Description
Also known as a pop rivet. Blind rivets are tubular and are supplied with a mandrel through the center. The rivet assembly is inserted into a hole drilled through the parts to be joined and a specially designed tool used to draw the mandrel into the rivet. This expands the blind end of the rivet and then the mandrel snaps off. Blind rivets are mainly used when access to the joint is only available from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Zinc Plated, 20 PK (63553)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M20-2.50 (3520-20.00K)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Black Oxide Finish, 10 PK (Z8806)
- ZORO SELECT Press Insert, #0-80 Int Thrd Sz, 1/8 in L, 7/64 in Dia., Brass, Plain, 50 PK (240-000-BR)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 15 PK (36854)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, 18-8 Stainless Steel Body, 50 PK (53964)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 50 PK (53963)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 100 PK (51082)
- MIDWEST FASTENER Blind Rivet, Truss Head, 3/16 in Dia., 3/4 in L, Plastic Body, 6 PK (37723)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK (53962)
- IRWIN Blind Rivet, Large Flanged Head, 0.1875 in Dia., 0.575 in L, Stainless Steel Body, 1000 PK (PTTL606)
- Midwest Fastener Blind Rivets