Shop All Binding Screws
Midwest Fastener
Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK
Mfr # 68645
Zoro # G602520774
original price:
$9.35
4% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Material Steel
- Finish Bronze
- Application Joining Panels Together
- Length 1 1.57"
Product Information
- Brand Midwest Fastener
- MFR # 68645
- Zoro # G602520774
- UPC # 738287686456
- Country of Origin Taiwan, Province of China
- Category Binding Screws
Dimensions
Thread Size | 20 (Coarse) |
Length 1 | 1.57" |
Diameter | 1/4" |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Bronze |
Application | Joining Panels Together |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 30 PK (61346)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45669)
- ZORO SELECT Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0162)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37562)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (31623)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Nylon, 12 PK (62528)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 4 PK (37567)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 3 PK (31612)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68647)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 3 PK (933674)
- Midwest Fastener Binding Screws