Shop All Binding Screws
Midwest Fastener
Binding Screw, 18 (Coarse) Thd Sz, Steel, 6 PK
Mfr # 37545
Zoro # G802516027
original price:
$10.49
14% off
new price: $8.99
/pk 6, $1.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Material Steel
- Finish Black
- Length 1 2.75"
- Diameter 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 37545
- Zoro # G802516027
- UPC # 738287375459
- Country of Origin United States
- Category Binding Screws
Dimensions
Thread Size | 18 (Coarse) |
Length 1 | 2.75" |
Diameter | 5/16" |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Black |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive (48411)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 4 PK (930823)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (63087)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0075)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 8 PK (31566)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 6 PK (31626)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (31624)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62524)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 5 PK (31608)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933643)
- ZORO SELECT Binding Screw, #8-32 Thd Sz, 316 Stainless Steel, 5 PK (2JGL4)
- Midwest Fastener Binding Screws