Shop All Binding Screws
Midwest Fastener
Binding Screw, 18 (Coarse) Thd Sz, Steel, 4 PK
Mfr # 37567
Zoro # G602516135
product price: $10.49
/pk 4, $2.62/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Material Steel
- Finish Bronze
- Length 1 3.55"
- Diameter 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 37567
- Zoro # G602516135
- UPC # 738287375671
- Country of Origin United States
- Category Binding Screws
Dimensions
Thread Size | 18 (Coarse) |
Length 1 | 3.55" |
Diameter | 5/16" |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Bronze |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 5 PK (HC10160501-005P2)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (N01000.037.0350)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A058108A325W)
- HOWMET AEROSPACE Collar, 3/16" Thread Size, Aluminum, 250 PK (MGCS-R6U-MCT)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31585)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 5 PK (31608)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (31571)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 5 PK (37546)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933625)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37542)
- ZORO SELECT Binding Screw, 1/2"-13 Thd Sz, 18-8 Stainless Steel (Z1778)
- Midwest Fastener Binding Screws