Shop All Binding Screws
Midwest Fastener
Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK
Mfr # 933705
Zoro # G502522984
product price: $7.99
/pk 8, $1.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Brass
- Diameter 1 6mm
Product Information
- Brand Midwest Fastener
- MFR # 933705
- Zoro # G502522984
- UPC # 719199337056
- Country of Origin Unknown
- Category Binding Screws
Dimensions
Thread Size | 1.00mm (Coarse) |
Diameter 1 | 6mm |
Diameter 2 | 15mm |
Length 1 | 30mm |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Brass |
Driver Type | 4mm Hex |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20x1-1/2L, PK100 (5ZMR3)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #8 Nylon, Natural Finish, 40 PK (24SW0008B)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/4, PK100 (U07820.025.0025)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 25 PK (U51730.043.0001)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (68653)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37562)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK (37551)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62524)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 6 PK (37565)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933684)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31563)
- Midwest Fastener Binding Screws