Shop All Binding Screws
Midwest Fastener
Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK
Mfr # 933684
Zoro # G402522947
product price: $9.25
/pk 10, $0.93/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Nickel
- Diameter 1 6mm
Product Information
- Brand Midwest Fastener
- MFR # 933684
- Zoro # G402522947
- UPC # 719199336844
- Country of Origin Unknown
- Category Binding Screws
Dimensions
Thread Size | 1.00mm (Coarse) |
Diameter 1 | 6mm |
Diameter 2 | 15mm |
Length 1 | 20mm |
Details
Item | Binding Screw |
Type | Connector Bolt |
Material | Steel |
Finish | Nickel |
Driver Type | 4mm Hex |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13x2L, PK50 (216138G)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 25 PK (07330-PWR)
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Nylon, 6/6, Plain Finish (RTH-1032-24)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (72061)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 4 PK (68653)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68647)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31563)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933643)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 4 PK (37567)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37543)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Nylon, 16 PK (62527)
- Midwest Fastener Binding Barrels & Screws