Shop All Light Fixture Parts
Midwest Fastener
Attach-On Socket Candelabra Bases 16 16PK
Mfr # 77921
Zoro # G202520044
product price: $68.35
/pk 16, $4.27/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heat Resistant Plastic
- Type Electrical Socket
- Style Candelabra Base
Product Information
- Brand Midwest Fastener
- MFR # 77921
- Zoro # G202520044
- UPC # 738287779219
- Country of Origin China
- Category Light Fixture Parts
Details
Material | Heat Resistant Plastic |
Type | Electrical Socket |
Style | Candelabra Base |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TRAMB)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-A)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40DX ALTO 30PK)
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (72701)
- MIDWEST FASTENER 660W-600V Tube Sockets 8PK (70321)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64605)
- MIDWEST FASTENER 660W-600V Tube Sockets 8PK (70322)
- MIDWEST FASTENER #3 x 3/32" Brass Ball Chain Connectors 50PK (64626)
- MIDWEST FASTENER 1/8IP x 1" Brass Risers 4PK (64585)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- Midwest Fastener Light Fixture Parts