Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, M6-1.00, Stainless Steel, 4 PK
Mfr # 69611
Zoro # G702519685
product price: $6.29
/pk 4, $1.57/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material Stainless Steel
- Hex Width 10 mm
- Standards DIN 1587
- System of Measurement Metric
Product Information
- Brand Midwest Fastener
- MFR # 69611
- Zoro # G702519685
- UPC # 738287696110
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Width | 10 mm |
Diameter 2 | 11mm |
Details
Item | Acorn Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 1587 |
System of Measurement | Metric |
Thickness | 11mm |
Driver Type | #10 Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3 in Length, 3 PK (33128)
- MIDWEST FASTENER 0 Fender Washer, 316 in ID, 1 in OD, Zinc, Zinc (3925)
- SCREW PRODUCTS Drywall Screw, #8 x 2 in, Steel, Bugle Head Phillips Drive (DW-8200C)
- ZORO SELECT Spring Pin, Slotted, 6x70mm, PK50 (M39100.060.0070)
- MIDWEST FASTENER Acorn Nut, M6-1.00, Stainless Steel, 50 PK (55138)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Nickel Plated, 6 PK (38703)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 4 PK (79027)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (30163)
- MIDWEST FASTENER Cap Nut, M12-1.75, Stainless Steel, 10 PK (55141)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (74334)
- ZORO SELECT Low Crown Cap Nut, 7/8"-9, Steel, Nickel Plated, 1.42 in H, 75 PK (87NC)
- Midwest Fastener Cap Nuts & Acorn Nuts