Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 5/8"-18, Steel, Chrome Plated, 3 PK
Mfr # 34396
Zoro # G602515862
product price: $18.89
/pk 3, $6.30/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thickness 1-3/8"
- Driver Type 15/16" Wrench
Product Information
- Brand Midwest Fastener
- MFR # 34396
- Zoro # G602515862
- UPC # 738287343960
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/8"-18 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 1-3/8" |
Driver Type | 15/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK (2FB36)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (3E-B7MACH)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP8BL)
- ZORO SELECT #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0100)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Chrome Plated, 5 PK (34384)
- MIDWEST FASTENER Acorn Nut, 7/16"-14, Steel, Chrome Plated, 4 PK (34385)
- MIDWEST FASTENER Acorn Nut, 7/16"-20, Steel, Chrome Plated, 4 PK (34394)
- MIDWEST FASTENER High Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, 10 PK (36785)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Brass, 10 PK (61067)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (34395)
- ZORO SELECT Low Crown Cap Nut, 7/8"-9, Steel, Nickel Plated, 1.42 in H, 75 PK (87NC)
- Midwest Fastener Cap Nuts & Acorn Nuts