Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 5/8"-11, Steel, Nickel Plated, 3 PK
Mfr # 38705
Zoro # G902516200
product price: $3.99
/pk 3, $1.33/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- System of Measurement Inch
- Thickness 27/32"
- Driver Type 15/16" Wrench
Product Information
- Brand Midwest Fastener
- MFR # 38705
- Zoro # G902516200
- UPC # 738287387056
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Thickness | 27/32" |
Driver Type | 15/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.098 in L, Aluminum Body (ABA-86-TEG)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01200.025.0250)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.080.0035)
- MAZE NAILS Lb 1-1/4"Hard Trim Nail (HT125-1)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 100 PK (03790)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Nickel Plated, 100 PK (03792)
- MIDWEST FASTENER Acorn Nut, 5/16"-24, Steel, Nickel Plated, 8 PK (38707)
- MIDWEST FASTENER Acorn Nut, #10-32, Steel, Nickel Plated, 100 PK (03788)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (30176)
- MIDWEST FASTENER Acorn Nut, M4-0.70, Stainless Steel, 50 PK (55136)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB272)
- Midwest Fastener Cap Nuts & Acorn Nuts