Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, #4-40, Solid Brass, 15 PK
Mfr # 61061
Zoro # G402520950
product price: $7.99
/pk 15, $0.53/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- System of Measurement Inch
- Thickness 1/4"
- Driver Type 1/4" Wrench
Product Information
- Brand Midwest Fastener
- MFR # 61061
- Zoro # G402520950
- UPC # 738287610611
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #4-40 |
Details
Item | Acorn Nut |
Material | Solid Brass |
System of Measurement | Inch |
Thickness | 1/4" |
Driver Type | 1/4" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD29APBSN)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 25 PK (1GRL8)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 12 PK (63555)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 15/32 in Dia., Brass, Plain, 10 PK (370-5 BR)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Solid Brass, 20 PK (61065)
- MIDWEST FASTENER Acorn Nut, #10-32, Solid Brass, 15 PK (61068)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Solid Brass, 15 PK (61066)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, 18-8 Stainless Steel, 10 PK (36788)
- MIDWEST FASTENER Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 10 PK (30171)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-20, 18-8 Stainless Steel, Polished, 3 PK (33435)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (111549)
- Midwest Fastener Cap Nuts & Acorn Nuts