Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 1/4"-20, Nylon, 10 PK
Mfr # 62548
Zoro # G802520369
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Hex Width 4/9 in
- System of Measurement Inch
- Thickness 15/32"
- Driver Type 7/16" Wrench
Product Information
- Brand Midwest Fastener
- MFR # 62548
- Zoro # G802520369
- UPC # 738287625486
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 4/9 in |
Details
Item | Acorn Nut |
Material | Nylon |
System of Measurement | Inch |
Thickness | 15/32" |
Driver Type | 7/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/2 In, PK5 (WWGCLPS6BPS6005)
- ALLIED TITANIUM Hex Nut, M4-0.7, Titanium, Grade 2 (0001726)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 45 mm L (9824PK)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK (U51041.037.0200)
- MIDWEST FASTENER Acorn Nut, #6-32, Nylon, 10 PK (62545)
- MIDWEST FASTENER Acorn Nut, #8-32, Nylon, 10 PK (62546)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Chrome Plated, 5 PK (34384)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 5 PK (79026)
- MIDWEST FASTENER Acorn Nut, M5-0.80, Stainless Steel, 50 PK (55137)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, 18-8 Stainless Steel, 10 PK (36788)
- ZORO SELECT Low Crown Cap Nut, #10-24, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB240)
- Midwest Fastener Cap Nuts & Acorn Nuts