Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, 1/2"-13, Steel, Nickel Plated, 5 PK
Mfr # 38704
Zoro # G602516234
product price: $4.89
/pk 5, $0.98/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- System of Measurement Inch
- Thickness 13/16"
- Driver Type 3/4" Wrench
Product Information
- Brand Midwest Fastener
- MFR # 38704
- Zoro # G602516234
- UPC # 738287387049
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Thickness | 13/16" |
Driver Type | 3/4" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.3600)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5884)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04360.101.0600)
- TENNANT Hex Nut, M8-1.25, Stainless Steel (07786)
- MIDWEST FASTENER Acorn Nut, #8-32, Steel, Nickel Plated, 100 PK (03786)
- MIDWEST FASTENER Acorn Nut, 5/16"-24, Steel, Nickel Plated, 8 PK (38707)
- MIDWEST FASTENER Acorn Nut, #6-32, Steel, Nickel Plated, 100 PK (03785)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, 18-8 Stainless Steel, 25 PK (50712)
- MIDWEST FASTENER Acorn Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (34396)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, 18-8 Stainless Steel, 6 PK (63791)
- NEWPORT FASTENERS Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 100 PK (NB301023P-100)
- Midwest Fastener Cap Nuts & Acorn Nuts