Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Acorn Nut, #10-24, Steel, Nickel Plated, 100 PK
Mfr # 03787
Zoro # G402519312
original price:
$14.39
10% off
new price: $12.95
/pk 100, $0.13/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- System of Measurement Inch
- Thickness 13/32"
- Driver Type 3/8" Wrench
Product Information
- Brand Midwest Fastener
- MFR # 03787
- Zoro # G402519312
- UPC # 738287037876
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Acorn Nut |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Thickness | 13/32" |
Driver Type | 3/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P120D)
- ZORO SELECT 5/16"-18 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0100)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 1/4 In (PI1-5)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 17 mm Shaft Dia, 50 PK (M36000.017.0001)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 100 PK (03790)
- MIDWEST FASTENER Acorn Nut, #6-32, Steel, Nickel Plated, 100 PK (03785)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Nickel Plated, 3 PK (38705)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Steel, Nickel Plated, 100 PK (03791)
- MIDWEST FASTENER High Crown Cap Nut, #10-24, 18-8 Stainless Steel, 10 PK (36784)
- MIDWEST FASTENER Acorn Nut, M6-1.00, Stainless Steel, 4 PK (69611)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H (CPB006)
- Midwest Fastener Cap Nuts & Acorn Nuts