Shop All Plugs & Stoppers
Midwest Fastener
9/32" x 3/8" x 1/2" #0 Cork Stoppers 60PK
Mfr # 64383
Zoro # G802512852
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cork
- Application Salt & Pepper Shakers
- Diameter 1 9/32"
- Diameter 2 3/8"
- Length 1 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 64383
- Zoro # G802512852
- UPC # 738287643831
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 9/32" |
Diameter 2 | 3/8" |
Length 1 | 1/2" |
Nominal Size | #0 |
Details
Material | Cork |
Application | Salt & Pepper Shakers |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Swab, 3 in L, 2 in Hand L, 1/16 in Dia, PK25 (CCT2425)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (ABT-HC-UCFS-0120)
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- AQUAPHOENIX SCIENTIFIC Sour Tester, 60 mL (SR2005-B)
- MIDWEST FASTENER 5/16" x 1/2" x 13/16" #000 Black Rubber Stoppers 1 12PK (65861)
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- MIDWEST FASTENER 1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK (64461)
- MIDWEST FASTENER 11/32" x 1-5/8" x 1-1/2" #20 Cork Stoppers 4PK (64463)
- MIDWEST FASTENER 2" x 1/2" White Rubber Stoppers 2PK (76771)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, HOLLOW, 24/40 (S402440)
- Midwest Fastener Plugs & Stoppers