Shop All Reducing Bushings
Midwest Fastener
9/16" x 15/16" x 18 GA Zinc Plated Steel Machine Bushings 20PK
Mfr # 61103
Zoro # G502526197
product price: $7.65
/pk 20, $0.38/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 18 GA
- Material Steel
- Finish Zinc
- Diameter 2 15/16"
- Diameter 1 9/16"
Product Information
- Brand Midwest Fastener
- MFR # 61103
- Zoro # G502526197
- UPC # 738287611038
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 15/16" |
Diameter 1 | 9/16" |
Details
Thickness | 18 GA |
Material | Steel |
Finish | Zinc |
Type | Machine Bushing |
Gauge | 18 |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow Needle Valve, Brass, 1/4-18, 5 GPM, 2000 PSI (N400B)
- LUBESITE Feeder, Grease, 6 Oz (560)
- DYNABRADE Rotary/Random, +Orbital Head, 8" (61384)
- CONTINENTAL CONTITECH A59 Wrapped V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (A59)
- MIDWEST FASTENER 7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK (931446)
- MIDWEST FASTENER 1-1/4" x 1-7/8" x 14 GA Zinc Plated Steel Machine Bushings 10PK (61114)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- MIDWEST FASTENER 1/2" x 1" x 2" Zinc Plated Steel Machine Bushings 2PK (930612)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- MIDWEST FASTENER 7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36344)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- Midwest Fastener Reducing Bushings