Shop All Shaft Collars
Midwest Fastener
9/16 x 1 x 7/16 Shaft Collars 4PK
Mfr # 933541
Zoro # G402511316
product price: $10.75
/pk 4, $2.69/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 1 9/16"
- Diameter 2 #1
- Length 1 7/16"
Product Information
- Brand Midwest Fastener
- MFR # 933541
- Zoro # G402511316
- UPC # 719199335410
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 9/16" |
Diameter 2 | #1 |
Length 1 | 7/16" |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 4FY79 / GRAINGER (B1AF0002050)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S24AJSR05210A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 23 # of Teeth (40BS23H X 5/8)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002ZZ (SS6002 ZZ FM222)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- MIDWEST FASTENER 1/2" Black Oxide Steel Double Split Shaft Collar 2PK (933507)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 1 in Bore dia (C-100-A)
- Midwest Fastener Shaft Collars