Shop All Screw-In Hooks
Midwest Fastener
9/16" x 1" Brass Cup Hooks 15PK
Mfr # 62665
Zoro # G502520942
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 9/16"
- Length 1 1"
- Type Cup Hook
- Style Cup
Product Information
- Brand Midwest Fastener
- MFR # 62665
- Zoro # G502520942
- UPC # 738287626650
- Country of Origin Unknown
- Category Screw-In Hooks
Dimensions
Diameter | 9/16" |
Length 1 | 1" |
Details
Material | Brass |
Type | Cup Hook |
Style | Cup |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS0450)
- ZORO SELECT 2 in W x 60 in H Stainless steel Continuous Hinge (2ZFR9)
- OSBORNE WOOD PRODUCTS 12 1/2 x 5 1/2 x 8 Verona Classic Corbel in White Oak (8080WO)
- HARDWARE RESOURCES 2"x5/8" Zinc Plated Steel Mending Plate (9313)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" 18-8 Stainless Steel Screw Hooks 10PK (52399)
- MIDWEST FASTENER 1-1/32" x 1/2" Brass Cup Hooks 30PK (62661)
- MIDWEST FASTENER 25/32" x 1-1/2" Solid Brass Cup Hooks 100PK (51024)
- MIDWEST FASTENER 3/4" Antique Brass Oval Decorative Rings 5PK (69822)
- MIDWEST FASTENER 1/8" x 1-1/2" Brass Shoulder Hooks 10PK (62673)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" Zinc Plated Steel Screw Hooks 50PK (50988)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- Midwest Fastener Screw-In Hooks