Shop All Screw-In Hooks
Midwest Fastener
9/16" x 1" Brass Cup Hooks 100PK
Mfr # 51022
Zoro # G902517696
product price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Material Steel
- Diameter 9/16"
- Length 1 1"
- Style Cup
Product Information
- Brand Midwest Fastener
- MFR # 51022
- Zoro # G902517696
- UPC # 738287510225
- Country of Origin Unknown
- Category Screw-In Hooks
Dimensions
Diameter | 9/16" |
Length 1 | 1" |
Details
Finish | Brass |
Material | Steel |
Style | Cup |
Type | Cup Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Electric Cylindrical Lock, ND80LDEU RHO 626 (ND80LDEU RHO 626)
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3068pri8405)
- GROHE Universal O-Rings - 10 Pc Starlight (0392400M)
- CODEL DOORS 24" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2068pri8433)
- MIDWEST FASTENER 3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 14 14PK (60625)
- MIDWEST FASTENER 1/8" x 1-1/2" Brass Shoulder Hooks 10PK (62673)
- MIDWEST FASTENER 3/4" Brass Plated Steel Oval Decorative Rings 5PK (69821)
- MIDWEST FASTENER 9/16" x 1" Brass Cup Hooks 15PK (62665)
- MIDWEST FASTENER 15/32" x 7/8" Brass Cup Hooks 100PK (51021)
- MIDWEST FASTENER 5/64" x 9/32" x 1/2" Brass Shoulder Hooks 30PK (62668)
- PRIME-LINE Screw-In Ladder Hook, 7-3/4 in., Steel Rod, Gray Rubber Coating 2 Pack (MP11370-2)
- Midwest Fastener Screw-In Hooks