Shop All Shaft Collars
Midwest Fastener
9/16" Black Oxide Steel Double Split Shaft Collar 2PK
Mfr # 933508
Zoro # G502511322
product price: $12.45
/pk 2, $6.23/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Diameter 2 1-1/4"
- Diameter 1 9/16"
- Length 1 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 933508
- Zoro # G502511322
- UPC # 719199335083
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 1-1/4" |
Diameter 1 | 9/16" |
Length 1 | 3/8" |
Details
Material | Steel |
Finish | Black Oxide |
Style | Double Split |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-527, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 527 (527)
- ZORO SELECT Hose Clamp, Dia 0.750x0.112, Ylw, PK100 (HC-12ST ZD)
- DDS Shaft Seal, 25 x 42 x 8 mm., TC, Nitrile Rubber (25428TC)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P166255, Pressure Line, 10 micron (ZX-P166255)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- CLIMAX METAL PRODUCTS 15mm ID Split With Relief Cut Metric Clamp Collar, Stl, Bo (M1C-15)
- Midwest Fastener Couplings, Collars, & Adapters