Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
9/16"-18 x 21/32" Zinc Plated Steel Wheel Nuts 4PK
Mfr # 75487
Zoro # G202505621
product price: $9.69
/pk 4, $2.42/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 1 21/32"
- Diameter 9/16"
- Thread Size 18 (SAE)
Product Information
- Brand Midwest Fastener
- MFR # 75487
- Zoro # G202505621
- UPC # 738287754872
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Length 1 | 21/32" |
Diameter | 9/16" |
Thread Size | 18 (SAE) |
Details
Material | Steel |
Finish | Zinc |
Type | Wheel Lug Nut |
Specifications | Dorman #611-053 |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Air Cleaner Gasket, 60555 (60555)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1129)
- BALDWIN FILTERS Copper Washer, Washer, ES1071 (ES1071)
- SUNBELT Ball Bearing, 5/8" x 1-3/8 4.2" x3" x0.53" (A-B1SB326)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69343)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- DORMAN 611-115 Wheel Nut M14-1.50 External Thread - 22mm Hex, 28.5mm Length (611-115)
- Midwest Fastener Wheel Lug Nuts & Bolts