Shop All Brass Pipe Fittings
Midwest Fastener
90° x 5/16" x 1/8" Brass Male Elbows 4PK
Mfr # 76347
Zoro # G502521772
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Type Elbow
- Diameter 1 1/8"
- Diameter 2 5/16"
- Gender Male
Product Information
- Brand Midwest Fastener
- MFR # 76347
- Zoro # G502521772
- UPC # 738287763478
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Diameter 1 | 1/8" |
Diameter 2 | 5/16" |
Size A | 5/16 |
Size B | 1/8 |
Details
Material | Brass |
Type | Elbow |
Gender | Male |
Connection Type A x B | Female Flare x Male Pipe Thread |
Specifications | Coronet #400-52 |
Angle | 90[DEG] |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1-1/4" Socket PVC Ball Check Valve (1210012)
- JONES STEPHENS Residential Valve Box, 6", w/Green Lid (M06006)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- B & K Pipe Strap Galvanized 3/4X10Ft (G20-124HC)
- MIDWEST FASTENER 3/16" Brass Compression Nuts 10PK (35682)
- MIDWEST FASTENER 1/2" Brass Compression Nuts 6PK (35687)
- MIDWEST FASTENER 3/8" OD x 3/8" OD Brass Compression Unions 2PK (34502)
- MIDWEST FASTENER 7/16" Brass Compression Nuts 6PK (35686)
- MIDWEST FASTENER 5/8" OD X 5/8" OD Brass Compression Unions 2PK (34506)
- MIDWEST FASTENER 1/2" OD x 1/2" OD Brass Compression Unions 2PK (34504)
- MIDLAND METAL Hose Adapter, Adapter, 1 Nominal, Barb x MGH, 137 Hex, 75 psi, 35 to 100 deg F, Brass, 234 L, I (30043)
- Midwest Fastener Fittings