Shop All Corner Brackets
Midwest Fastener
90° x 3/4" x 3" Zinc Plated Steel Angle Braces 8PK
Mfr # 39421
Zoro # G202517082
product price: $2.25
/pk 8, $0.28/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bracing
- Finish Zinc
- Material Steel
- Diameter 2 3/4"
- Length 1 3"
Product Information
- Brand Midwest Fastener
- MFR # 39421
- Zoro # G202517082
- UPC # 738287394214
- Country of Origin Unknown
- Category Corner Brackets
Dimensions
Diameter 2 | 3/4" |
Length 1 | 3" |
Details
Type | Bracing |
Finish | Zinc |
Material | Steel |
Angle | 90[DEG] |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK10 (U38801.009.0425)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-18CR-52)
- MASTER LOCK 1-3/4 In. Multi-Spring Warded Keyed Alike Padlock (500KA-370)
- ZORO SELECT Gripper Pads, Self-Stick, Rectangle, 5", PK2 (10J996)
- MIDWEST FASTENER 1/2" x 1-1/2" Solid Brass Corner Brace 5PK (37201)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Angle Braces 6PK (39422)
- MIDWEST FASTENER 90° x 2.5" x 2.5" Zinc Plated Steel Angle Braces 3PK (39425)
- MIDWEST FASTENER 90° x 15/16 x 1 Clear Plastic Angle Braces 4PK (39446)
- MIDWEST FASTENER 3/8" x 2" Solid Brass Flat Corner Brace 5PK (37203)
- MIDWEST FASTENER 90° x 1-13/16 White Plastic Angle Braces 8PK (39447)
- ZORO SELECT Corner Brace, Steel, 1-3/32 W x6 In L (1WDD7)
- Midwest Fastener Corner Brackets