Shop All Corner Brackets
Midwest Fastener
90° x 3" x 3" Zinc Plated Steel Angle Braces 3PK
Mfr # 39426
Zoro # G102517809
product price: $6.19
/pk 3, $2.06/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bracing
- Finish Zinc
- Material Steel
- Length 1 3"
- Diameter 2 3"
Product Information
- Brand Midwest Fastener
- MFR # 39426
- Zoro # G102517809
- UPC # 738287394269
- Country of Origin Unknown
- Category Corner Brackets
Dimensions
Length 1 | 3" |
Diameter 2 | 3" |
Details
Type | Bracing |
Finish | Zinc |
Material | Steel |
Angle | 90[DEG] |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4041-RW/PA AL DEL)
- SDC SDCMS-14 Security Door Controls SDC Electric Strike (MS-14)
- CSH Drawer Slide, 28 in., Side Mount, Full Extension, PK 30 (39.1170.28x15)
- EKENA MILLWORK 5"W x 6 3/4"D x 14"H Large Traditional Wood Corbel, Alder (CORW05X07X14TRAL)
- MIDWEST FASTENER 90° x 2.5" x 2.5" Zinc Plated Steel Angle Braces 3PK (39425)
- MIDWEST FASTENER 90° x 1" x 1" Batural Plastic Mounting Brackets 10PK (39443)
- MIDWEST FASTENER 90° x 1-13/16 White Plastic Angle Braces 8PK (39447)
- MIDWEST FASTENER 90° x 1" x 1" Black Plastic Mounting Brackets 10PK (39442)
- MIDWEST FASTENER 90° x 15/16 x 1 Clear Plastic Angle Braces 4PK (39446)
- MIDWEST FASTENER 90° x 1" x 1" Corner Brace 4PK (39403)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2x38 FLT Corner Iron (N266-486)
- Midwest Fastener Corner Brackets