Shop All Brass Pipe Fittings
Midwest Fastener
90° x 1/4" x 1/8" Brass Male Elbows 6PK
Mfr # 76346
Zoro # G202521829
product price: $26.75
/pk 6, $4.46/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Elbow
- Material Brass
- Diameter 2 1/4"
- Diameter 1 1/8"
- Gender Male
Product Information
- Brand Midwest Fastener
- MFR # 76346
- Zoro # G202521829
- UPC # 738287763461
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Diameter 2 | 1/4" |
Diameter 1 | 1/8" |
Size A | 1/4 |
Size B | 1/8 |
Details
Type | Elbow |
Material | Brass |
Gender | Male |
Connection Type A x B | Female Flare x Male Pipe Thread |
Specifications | Coronet #400-42 |
Angle | 90[DEG] |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066312009 CC)
- TOTO Flush Valve Assembly W Hold Down Bracket (THU729)
- KOHLER Valvet Hot Side 1/4Turn (GP330002)
- ZORO SELECT Galv.Nipple, Seamless, 3/4XCLOSE (793LW0)
- MIDWEST FASTENER 7/16" Brass Compression Nuts 6PK (35686)
- MIDWEST FASTENER 1/4" OD x 1/8MIP Brass Compression Pipe Connectors 4PK (34481)
- MIDWEST FASTENER 7/8" OD x 7/8" OD Brass Compression Unions 2PK (34507)
- MIDWEST FASTENER 1/2" OD x 1/2" OD Brass Compression Unions 2PK (34504)
- MIDWEST FASTENER 3/8" OD x 3/8" OD Brass Compression Unions 2PK (34502)
- MIDWEST FASTENER 1/2" Brass Compression Nuts 6PK (35687)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 3/8 Inch X 1/2 Inch NPT Female (FPC680)
- Midwest Fastener Fittings