Shop All Dowel Pins
Midwest Fastener
8mm x 20mm Plain Steel Dowel Pins 5PK
Mfr # 930911
Zoro # G102521837
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 8 mm
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 930911
- Zoro # G102521837
- UPC # 719199309114
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 20 mm |
Length 1 | 20mm |
Diameter | 8mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Type | Dowel Pin |
Finish | Plain |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Serrated Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 5 PK (33773)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 1/4 in, Steel, White Ruspert Finish, 100 PK (09873)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 10 PK (UST176278)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Hot Dipped Galvanized Steel (U17274.050.0250)
- MIDWEST FASTENER 8mm x 35mm Plain Steel Dowel Pins 3PK (930914)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Dowel Pins 4PK (76398)
- MIDWEST FASTENER 1/4" x 1-1/2" Wood Dowel Pins 40PK (66785)
- MIDWEST FASTENER 3/8" x 1" Plain Steel Dowel Pins 6PK (76397)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Dowel Pins 15PK (76384)
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Dowel Pins 10PK (76391)
- NEWPORT FASTENERS 7/64 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW008004P)
- Midwest Fastener Dowel Pins