Shop All Grease Fittings
Midwest Fastener
8mm-1.0 x 10mm x 22mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK
Mfr # 67165
Zoro # G502522366
product price: $10.65
/pk 8, $1.33/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1.0mm (Fine)
- Finish Zinc
- Type Grease Fitting
- Diameter 1 8mm
Product Information
- Brand Midwest Fastener
- MFR # 67165
- Zoro # G502522366
- UPC # 738287671650
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 1.0mm (Fine) |
Diameter 1 | 8mm |
Diameter 2 | 10mm |
Length 1 | 22mm |
Details
Material | Steel |
Finish | Zinc |
Type | Grease Fitting |
Style | 45° |
Angle | 45[DEG] |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 3/4 in ID x 1.004 in OD x 1/8 in W, Nitrile Lip (7410)
- SIMPLE GREEN Simple Green Anti-Spatter, 32 oz. (1410001213452)
- REELCRAFT Body, Swivel (260056)
- ARO Filter, 2000Srs, Npt, F35342-410 (F35342-410)
- MIDWEST FASTENER 5/16" 65 Degree Push-In Grease Fittings 6PK (37586)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 20mm Zinc Plated Steel Coarse Thread 45 Degree Angle Grease Fittings 8PK (67162)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 18mm Zinc Plated Steel Coarse Thread 90 Degree Angle Grease Fittings 8PK (67163)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 18mm Zinc Plated Steel Extra Fine Thread Straight Grease Fittings 6PK (67167)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 15mm Zinc Plated Steel Coarse Thread Straight Grease Fittings 8PK (67161)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 24mm Zinc Plated Steel Extra Fine Thread 45 Degree Angle Grease Fittings 6PK (67168)
- HERITAGE INDUSTRIAL Drive Fitting 3/16 CS Z3 (H3006Z3)
- Midwest Fastener Grease Fittings