Shop All Automotive Fuses
Midwest Fastener
80, 4 PK
Mfr # 70618
Zoro # G302519900
product price: $22.89
/pk 4, $5.72/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 80
- Finish Clear
- Type Automotive Fuse
- Style MAX
- time Medium / Normal Blow
Product Information
- Brand Midwest Fastener
- MFR # 70618
- Zoro # G302519900
- UPC # 738287706185
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Amps | 80 |
Finish | Clear |
Type | Automotive Fuse |
Style | MAX |
time | Medium / Normal Blow |
amps | 80 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Premier 6 Oval Nerf Step Bars (22-6020)
- RACE SPORT 9007-1 5K Single Beam Hid Replacement Bulbs Pr (9007-5K-SB-RB)
- BROWNING NMO Mounting 26.5MHz–30MHz CB Antenna (Black) (BR-140-B)
- BETTER BUILT GRIP RITE NO DRILL TRUCK TOOL BOX MOUNTING SYSTEM (29510402)
- MIDWEST FASTENER 25, 7 PK (63206)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 20, 7 PK (63205)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 15, 8 PK (70607)
- MIDWEST FASTENER 15, 7 PK (63204)
- BLUE SEA SYSTEMS Blue Sea 5236 2A ATO/ATC Fuse (5236)
- Midwest Fastener Fuses