Shop All Splicing Connectors
Midwest Fastener
8 WG Heavy Duty Butt Connectors 10PK
Mfr # 72721
Zoro # G502520133
product price: $17.15
/pk 10, $1.71/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wire Size 8 Gauge
- Style Heavy Duty
- Type Butt Connector
Product Information
- Brand Midwest Fastener
- MFR # 72721
- Zoro # G502520133
- UPC # 738287727210
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size | 8 Gauge |
Details
Material | Aluminum |
Style | Heavy Duty |
Type | Butt Connector |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 12, 12V DC Coil Volts, 3 C/O (RXM3AB1JD)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1.5X1.5LG6NM)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C893)
- GROTE 11- 2-Wire Plug-In Pigtail- Male Pin Lam, 67013 (67013)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 10PK (67944)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- MIDWEST FASTENER 16 WG to 14 WG Uninsulated Butt Connectors 1 12PK (67028)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5319)
- Midwest Fastener Splicing Connectors