Shop All Cable Ties
Midwest Fastener
8" Natural Nylon Plastic Cable Ties 100PK
Mfr # 08029
Zoro # G502519007
product price: $7.99
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application 45 lb Tensile
- Length 1 8"
- Style Bag of 100
- Type Cable Tie
Product Information
- Brand Midwest Fastener
- MFR # 08029
- Zoro # G502519007
- UPC # 738287080292
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 8" |
Details
Material | Natural Nylon |
Application | 45 lb Tensile |
Style | Bag of 100 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/277V AC (31EH17)
- HONEYWELL T775B2024 Electronic Temperature (T775B2024)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x21 (UJP2M)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 1000PK (08077)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08061)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 1000PK (08048)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 100PK (08032)
- MIDWEST FASTENER 24" Natural Nylon Plastic Cable Ties 50PK (08037)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V08BK-TA)
- Midwest Fastener Cable Ties