Shop All Knobs
Midwest Fastener
#8 Black Plastic Round Thumb Screw Knobs 5PK
Mfr # 70903
Zoro # G602527865
product price: $5.19
/pk 5, $1.04/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #8
- Material Black Plastic
- Style Thumb Screw
- Type Knob
- Shape Round
Product Information
- Brand Midwest Fastener
- MFR # 70903
- Zoro # G602527865
- UPC # 738287709032
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | #8 |
Details
Material | Black Plastic |
Style | Thumb Screw |
Type | Knob |
Shape | Round |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (15634)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Black (34042)
- PROTO 1 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (J10032T)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, 3/8", 1-9/16", SS (SZ-30-A)
- MIDWEST FASTENER 1-3/8" x 3-1/2" Brass Plated Steel Chest Handle 4PK (37262)
- MIDWEST FASTENER 1" Birch Wood Ball Knobs 5PK (08910)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78102)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Zinc Plated Steel Knobs 4PK (66685)
- MIDWEST FASTENER 6mm-1.0 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78004)
- MIDWEST FASTENER 3/8" Black Plastic Flowerette Thumb Screw Knobs 4PK (70923)
- J.W. WINCO GN6335.4-TE-40-M8-40 Star Knob, Threaded Stud (6335.4-TE-40-M8-40)
- Midwest Fastener Knobs