Shop All Cable Ties
Midwest Fastener
8" Black Nylon Plastic Cable Ties 100PK
Mfr # 08061
Zoro # G502518598
product price: $9.39
/pk 100, $0.09/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 50 lb Tensile
- Length 1 8"
- Style Bag of 100
- Type Cable Tie
Product Information
- Brand Midwest Fastener
- MFR # 08061
- Zoro # G502518598
- UPC # 738287080612
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 8" |
Details
Material | UV Black Nylon |
Application | 50 lb Tensile |
Style | Bag of 100 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- PELCO FIBER SINGLE CHANNEL MULTI-MODE FIBER TRANSMITTER ETHERNET AND COMMUNICATION MODULE (FT85011AMSTR)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Punch Down, Red (N238-001-RD)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50D0312B)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- MIDWEST FASTENER 1-1/8" x 1-1/8" Cable Tie Mounting Bases 10PK (33401)
- MIDWEST FASTENER 14" Black Nylon Plastic Cable Ties 1000PK (08080)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33403)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- MIDWEST FASTENER 34" Black Nylon Plastic Cable Ties 50PK (08070)
- PANDUIT Cable Tie, 9.84" L, Nylon, White, PK100 (S10-50-C)
- Midwest Fastener Cable Ties